Shop All Clocks
Zoro Select
Clock, Tradtnl, 13.75", Black
Mfr # 67700002
Zoro # G5027480
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 13-3/4"
- Color Black
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67700002
- Zoro # G5027480
- UPC # 830951002835
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13-3/4" |
Battery Size | AA |
Face Diameter | 12 in |
Overall Diameter | 13 3/4 in |
Overall Depth | 2 5/8 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | Black |
Includes | Mounting Hardware |
Lens Material | Glass |
Power Source | Battery |
Case Material | Plastic |
Digit Color | Black |
Face Color | White |
Case Color | Black |
Features | UV Protected |
Clock Movement Type | Quartz |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Clock,Tradtnl,13.75",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- MOEN Shower Rod in Satin Stainless (58-5)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- ZORO SELECT Clock, Slimline, Black (67300002)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- Zoro Select Clocks