Shop All Clocks
Zoro Select
Clock, Slimline, Black
Mfr # 67300002
Zoro # G5027499
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 12-3/4"
- Color Black
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67300002
- Zoro # G5027499
- UPC # 830951002804
- Country of Origin United States
- Category Clocks
Dimensions
Width | 12-3/4" |
Battery Size | AA |
Overall Depth | 1 3/4 in |
Overall Diameter | 12 3/4 in |
Face Diameter | 12 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | Black |
Case Color | Black |
Face Color | White |
Case Material | Plastic |
Includes | Mounting Hardware |
Clock Movement Type | Quartz |
Power Source | Battery |
Digit Color | Black |
Lens Material | Glass |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Clock,Slimline,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- ZORO SELECT 12-3/4" Analog Wall Clock, Black (67300302)
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- NATICO ORIGINALS Natico Originals 10-WT1350 Wt-Alm- Calendar-Calc- Sil (10-WT1350)
- Zoro Select Clocks