Shop All Clocks
Zoro Select
Clock, Digital, 17-1/2" W, 4" Digit Size
Mfr # PGE441RSE
Zoro # G5080525
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 17 1/2 in
- Height 6 1/8 in
- Digit Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PGE441RSE
- Zoro # G5080525
- Country of Origin United States
- Category Clocks
Dimensions
Width | 17 1/2 in |
Height | 6 1/8 in |
Depth | 2 3/8 in |
Digit Size | 4" |
Overall Height | 6 3/4 in |
Overall Depth | 2 1/2 in |
Overall Width | 12 1/4 in |
Description
Wall Clock,Digital,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- AMERICAN TIME Clock, Round, 13-1/4" H, 12/24 hr. Format (U55BAAA533)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- ZORO SELECT 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- Zoro Select Clocks