Shop All Clocks
Zoro Select
Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz.
Mfr # PGE241RSE
Zoro # G5080531
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 14 1/8 in
- Height 4 1/8 in
- Includes 2 yr Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PGE241RSE
- Zoro # G5080531
- Country of Origin United States
- Category Clocks
Dimensions
Width | 14 1/8 in |
Height | 4 1/8 in |
Digit Size | 2-1/2" |
Depth | 2 1/4 in |
Overall Width | 12 1/4 in |
Overall Depth | 2 1/2 in |
Overall Height | 5 1/8 in |
Description
Wall Clock,Digital,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- ZORO SELECT Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- Zoro Select Clocks