Shop All Clocks
Zoro Select
Clock, Black Case, Analog, 12 hr. Format
Mfr # E56BAQD304G
Zoro # G5080610
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BAQD304G
- Zoro # G5080610
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Depth | 2 1/2 in |
Overall Dia. | 13 1/4 in |
Face Dia. | 11 7/8 in |
Battery Size | AA |
Face Diameter | 12 in |
Overall Depth | 2 1/2 in |
Overall Diameter | 13 1/4 in |
Description
Wall Clock,Analog,Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 110V (U55BAAA504)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- Zoro Select Clocks