Shop All Clocks
Zoro Select
Clock, Black Case, 12/24 hr. Format, 110V
Mfr # E56BAQD324
Zoro # G5080601
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Mount wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BAQD324
- Zoro # G5080601
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Depth | 2 1/2 in |
Overall Dia. | 13 1/4 in |
Face Dia. | 11 7/8 in |
Battery Size | AA |
Face Diameter | 12 in |
Overall Diameter | 13 1/4 in |
Overall Depth | 2 1/2 in |
Description
Wall Clock,Analog,Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" H, 24V (U54BABA332)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- ZORO SELECT Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- EN ROUTE TRAVELWARE En Route Travelware 152 2.5 x 2.5 in. Leather Travel Alarm; Black - Small (152)
- Zoro Select Clocks