Shop All Security Identification Supplies
Zoro Select
Clip on Badge Holder, PK5
Mfr # 2XKF1
Zoro # G0000271
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vertical
- Legend Blank
- Color Clear
- Material vinyl
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XKF1
- Zoro # G0000271
- UPC # 190735038130
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 3 1/2 in |
Width | 2 1/4 in |
Details
Item | Clip on Badge Holder |
Type | Vertical |
Legend | Blank |
Color | Clear |
Material | vinyl |
Description
Clip on Badge Holder, Vertical, Material Vinyl, Color Clear, Length 3 1/2 in, Width 2 1/4 in, Expiration Time -, Legend Blank, For Use With -, Includes -, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- BATTERY CLERK AJC® MK ES7-12SA 12V 7Ah Sealed Lead Acid Battery (MK-ES7-12SA)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- ZORO SELECT Heavy Weight Badge Clip, PK10 (3KMJ9)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- C-LINE PRODUCTS C-Line Products Badge Holder Adaptor, w/Bulldog Clip, 25 Holders/Set, 5 Packs/Set (88427-BX)
- Zoro Select Security Alarms and Warnings