Shop All Ropes
Zoro Select
Climbing Rope, 1/2 in x 600 ft, 12 Strand
Mfr # 20TL43
Zoro # G8484375
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL43
- Zoro # G8484375
- UPC # 190735421185
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 730 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 11, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (520-1)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214X)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- ZORO SELECT Utility Cord, 5/8 in x 100 ft, 12 Strand (20TL78)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- Zoro Select Ropes