Shop All Ropes
Zoro Select
Climbing Rope, 1/2 in x 120 ft, 16 Strand
Mfr # 20TL60
Zoro # G8484515
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL60
- Zoro # G8484515
- UPC # 190735421321
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 1440 in |
Diameter | 1/2 in |
Overall Length | 120 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,500 lbf, Working Load Limit 750 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Strand Core, Core Strand Count 13, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL58)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- Zoro Select Ropes