Shop All Ropes
This Product is Discontinued
Zoro Select
Climbing Rope, 1/2 in x 120 ft, 16 Strand (Discontinued)
Mfr # 20TL49
Zoro # G8484427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL49
- Zoro # G8484427
- UPC # 190735421239
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 1/2 in |
Overall Length | 120 ft |
Diameter | 1/2 in |
Description
Climbing Rope, Rope Type Static, Breaking Strength 7,500 lbf, Working Load Limit 750 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 120 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 16, Core Strand Count 13, Weight 8.8 lb, Color Blue/Green/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.