Shop All Ropes
Zoro Select
Climbing Rope, 1/2 in x 120 ft, 12 Strand
Mfr # 20TL46
Zoro # G8484393
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL46
- Zoro # G8484393
- UPC # 190735421208
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 1440 in |
Overall Length | 120 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 730 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 11, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 500 ft. (710120-00500-0)
- ZORO SELECT Rope, Manila, 1in Dia, 600 ft. (330320-NAT-00600-60023)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- Zoro Select Ropes