Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.625x1 1/2 L, PK10
Mfr # WWG-CLPZ-220
Zoro # G2700451
product price: $11.95
/pk 10, $1.19/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-220
- Zoro # G2700451
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 1 17/64 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Length | 1 1/2 in |
Head Diameter | 13/16 in |
Pin Diameter | 5/8 in |
Shank Length | 1 1/2 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 1 17/64 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0175)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 (WWG-CLPZ-223)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 3/4 L, PK10 (WWG-CLPZ-221)
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 (WWG-CLPS-137)
- ZORO SELECT Clevis Pin, Hdlss, 3/16 x1 17/32, w/2 Rings (WWG-HLPGRR-026)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings (WWG-HLPGRR-046)
- Zoro Select Clevis Pins