Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.500x2 1/4 L, PK5
Mfr # WWGCLPZBP073
Zoro # G3163045
original price:
$7.73
18% off
new price: $6.29
/pk 5, $1.26/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP073
- Zoro # G3163045
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Length | 2 1/4 in |
Overall Length | 2-1/4" |
Shank Length | 2 1/4 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 2 1/64 in |
Pin Diameter | 1/2 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1011000)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK5 (WWGCLPZBP072)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/4 L, PK5 (WWGCLPZBP069)
- ZORO SELECT Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish (U39797.075.0500)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0125)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- HHIP 0.271" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0271)
- Zoro Select Clevis Pins