Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.500x2 1/4 L, PK10
Mfr # WWG-CLPZ-212
Zoro # G2891725
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-212
- Zoro # G2891725
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Length | 2 1/4 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 1/64 in |
Head Diameter | 5/8 in |
Shank Length | 2 1/4 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ZORO SELECT 3/16x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-042)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- Zoro Select Clevis Pins