Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.437x1 3/4 L, PK10
Mfr # WWG-CLPZ-202
Zoro # G2860706
original price:
$9.45
17% off
new price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-202
- Zoro # G2860706
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Maximum Usable Length | 1 33/64 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 7/16 in |
Head Diameter | 9/16 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- ZORO SELECT Clevis Pin, Zinc, 0.437x2 1/2 L, PK10 (WWG-CLPZ-204)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 1/4 L, PK10 (WWG-CLPZ-200)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0450)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK5 (WWG-CLPSBPS-043)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK10 (WWG-CLPS-159)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0075)
- Zoro Select Clevis Pins