Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.437x1 1/4 L, PK10
Mfr # WWG-CLPZ-200
Zoro # G2890456
original price:
$6.55
14% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-200
- Zoro # G2890456
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 1 1/64 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 1-1/4" |
Minimum Hole Size | 0.151 in |
Pin Diameter | 7/16 in |
Maximum Hole Size | 0.166 in |
Shank Length | 1 1/4 in |
Maximum Usable Length | 1 1/64 in |
Head Diameter | 9/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07120)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 90 mm L, 25 PK (M04132.120.0090)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500400-004BX)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- ZORO SELECT Clevis Pin, Zinc, 0.437x2 1/2 L, PK10 (WWG-CLPZ-204)
- ZORO SELECT 1/4x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-051)
- ZORO SELECT Precision Clevis Pin 41 Usable Lg (PIN301M16X50-BX)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0275)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0075)
- Zoro Select Clevis Pins