Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.312 x1/2 L, PK25
Mfr # WWG-CLPZ-175
Zoro # G2784591
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-175
- Zoro # G2784591
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 9/32 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Length | 1/2 in |
Head Diameter | 7/16 in |
Minimum Hole Size | 0.135 in |
Pin Diameter | 5/16 in |
Shank Length | 1/2 in |
Maximum Usable Length | 9/32 in |
Maximum Hole Size | 0.15 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 9/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel Extension, #8-32, 1/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK (5MB18)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.062.0400)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Steel, Zinc Plated, 1/4 in H, 50 PK (CPB081)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK25 (WWG-CLPZ-180)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0350)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0200)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- Zoro Select Clevis Pins