Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.250x2 1/2 L, PK25
Mfr # WWG-CLPZ-172
Zoro # G2550247
original price:
$10.05
14% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-172
- Zoro # G2550247
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 23/64 in |
Fastener Length | 2 1/2 in |
Length | 2 1/2 in |
Overall Length | 2-1/2" |
Maximum Hole Size | 0.103 in |
Shank Length | 2 1/2 in |
Pin Diameter | 1/4 in |
Head Diameter | 3/8 in |
Minimum Hole Size | 0.088 in |
Maximum Usable Length | 2 23/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK (250184BG)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK (90593)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L (3ATY9)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74852)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 (WWG-CLPZ-164)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0137)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- Zoro Select Clevis Pins