Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.250x1 1/4 L, PK25
Mfr # WWG-CLPZ-167
Zoro # G2786357
original price:
$5.29
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-167
- Zoro # G2786357
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 7/64 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length | 1 1/4 in |
Pin Diameter | 1/4 in |
Maximum Usable Length | 1 7/64 in |
Head Diameter | 3/8 in |
Shank Length | 1 1/4 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51530.019.0001)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/8 L, PK25 (WWG-CLPZ-166)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 (WWG-CLPZ-164)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK25 (WWG-CLPZ-168)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- ZORO SELECT Clevis Pin, Universal, 0.312x1 1/2 In, PK10 (WWG-CLPUZ-010)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- HHIP 0.207" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0207)
- Zoro Select Clevis Pins