Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.250 x3/4 L, PK10
Mfr # WWGCLPZBP049
Zoro # G0539472
product price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP049
- Zoro # G0539472
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 39/64 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Length | 3/4 in |
Maximum Hole Size | 0.103 in |
Shank Length | 3/4 in |
Minimum Hole Size | 0.088 in |
Pin Diameter | 1/4 in |
Maximum Usable Length | 39/64 in |
Head Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.060.1000)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8 in L (24K930)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- FLEX-STRUT Washer, Sq, Channel Guide, 5/8" Hole (FS-5004-5/8 E/G)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK10 (WWGCLPZBP053)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings (WWG-HLPGRR-046)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0225)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- Zoro Select Clevis Pins