Shop All Clevis Pins
Zoro Select
Clevis Pin, Universal, 0.250x1 In, PK10
Mfr # WWG-CLPUZ-004
Zoro # G1133185
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPUZ-004
- Zoro # G1133185
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 in |
Overall Length | 1" |
Length | 1 in |
Pin Diameter | 1/4 in |
Shank Length | 1 in |
Maximum Usable Length | 27/32 in |
Maximum Hole Size | 0.119 in |
Minimum Usable Length | 11/32 in |
Head Diameter | 3/8 in |
Minimum Hole Size | 0.104 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Minimum Usable Length 11/32 in, Maximum Usable Length 27/32 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 1 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U04100.037.0250)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Chrome Steel Oval Head Slotted Drive, 20 PK (61716)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Fiber 50 PK (71863)
- ZORO SELECT Clevis Pin, Universal, 0.250x1 1/2 In, PK10 (WWG-CLPUZ-005)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0275)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 11/32L, w/2 Rings (WWG-HLPGRR-035)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 3/4 L, PK10 (WWG-CLPZ-221)
- ZORO SELECT Precision Clevis Pin 1-3/8 Usable Lg (PIN3013826)
- Zoro Select Clevis Pins