Shop All Clevis Pins
Zoro Select
Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10
Mfr # WWGCLPZBP079
Zoro # G1999225
original price:
$5.39
9% off
new price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP079
- Zoro # G1999225
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 17/32 in |
Fastener Length | 3/4 in |
Length | 3/4 in |
Overall Length | 3/4" |
Pin Diameter | 5/16 in |
Shank Length | 3/4 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.15 in |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 17/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Zinc Plated, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 17/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-26, 15 Inserts (30048)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.9999)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0200)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0250)
- ZORO SELECT Clevis Pin, Zinc, 0.500x3 1/2 L, PK10 (WWG-CLPZ-216)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings (WWG-HLPGRR-046)
- ZORO SELECT 5/16x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-059)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- Zoro Select Clevis Pins