Shop All Clevis Pins
This Product is Discontinued
Zoro Select
Clevis Pin, Stl, 3/4x2 L, PK5 (Discontinued)
Mfr # WWG-CLPZ-245
Zoro # G1919136
This Product is Discontinued
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-245
- Zoro # G1919136
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Steel |
Material Grade | 1010 and 1018 |
Fastener Finish | Zinc |
Material | 1010/1018 Steel |
Type | Standard |
Finish | Zinc |
Meets/Exceeds | ASME B18.8.1 |
Item | Clevis Pin |
Standards | ASME B18.8.1 |
Description
Clevis Pin, Material 1010/1018 Steel, Finish Zinc, System of Measurement Inch, Standards ASME B18.8.1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.