Shop All Clevis Pins
Zoro Select
Clevis Pin, Stl, 3/4x2 3/4 L, PK5
Mfr # WWG-CLPZ-247
Zoro # G1913773
original price:
$28.41
33% off
new price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-247
- Zoro # G1913773
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 2 33/64 in |
Fastener Length | 2 3/4 in |
Overall Length | 2-3/4" |
Length | 2 3/4 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 1 in |
Shank Length | 2 3/4 in |
Pin Diameter | 3/4 in |
Maximum Usable Length | 2 33/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7004014-100P1)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0100)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 2 In L (WWG-CLPSBPS-066)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 In L (WWG-CLPS-098)
- Zoro Select Clevis Pins