Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, Zinc, 0.570x2 In, PK10
Mfr # WWG-CLPZ-110
Zoro # G1483781
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-110
- Zoro # G1483781
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Head Diameter | 51/64 in |
Maximum Hole Size | 0.166 in |
Head Diameter Tolerance | +0.010/-0.008 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 1 3/4 in |
Shank Length | 2 in |
Pin Diameter | 9/16 in |
Outside Diameter Tolerance | -0.005/-0.010 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 51/64 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.008 in, Outside Diameter Tolerance -0.005/-0.010 in, Manufacturer Location Globally Sourced, Pin Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 10mm, PK50 (M07800.100.0010)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel (53119 1)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.080.0040)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.570x2 1/2 In, PK5 (WWG-CLPZ-111)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0700)
- Zoro Select Clevis Pins