Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, Zinc, 0.437x3 In, PK10
Mfr # WWG-CLPZ-090
Zoro # G2382213
original price:
$10.39
9% off
new price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-090
- Zoro # G2382213
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 2 49/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 49/64 in |
Head Diameter | 9/16 in |
Maximum Hole Size | 0.166 in |
Shank Length | 3 in |
Pin Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9 in L (U55000.062.0900)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51N8)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10 (WWG-CLPZ-091)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- ZORO SELECT Clevis Pin, Steel, 0.750x1 29/32, PK10 (WWG-CLPSAE-008)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- Zoro Select Clevis Pins