Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, Plain, 1x2 3/8 In, PK5
Mfr # WWG-CLPSAE-010
Zoro # G1912023
product price: $27.15
/pk 5, $5.43/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSAE-010
- Zoro # G1912023
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 2 1/8 in |
Fastener Length | 2 13/32 in |
Length | 2 3/8 in |
Overall Length | 2-13/32" |
Minimum Hole Size | 0.167 in |
Head Diameter | 1 11/64 in |
Pin Diameter | 1 in |
Shank Length | 2 13/32 in |
Maximum Usable Length | 2 1/8 in |
Maximum Hole Size | 0.182 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 11/64 in, Maximum Usable Length 2 1/8 in, Maximum Hole Size 0.182 in, Minimum Hole Size 0.167 in, Shank Length 2 13/32 in, System of Measurement Inch, Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.125.0500)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x5 In L (WWG-CLPS-110)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 11/32, w/2 Rings (WWG-HLPGRR-032)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0150)
- Zoro Select Clevis Pins