Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 9/16 in. dia., PK5
Mfr # U39797.056.0300
Zoro # G3393918
original price:
$15.85
40% off
new price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.056.0300
- Zoro # G3393918
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Fastener Length | 2 in |
Length | 3 in |
Head Diameter | 13/16 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 2 49/64 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 9/16 in |
Maximum Hole Size | 0.156 in |
Shank Length | 3 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK (4NET5)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC5)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0250)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ZORO SELECT Precision Clevis Pin 20 Usable Lg (PIN302M8X25)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-224)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- Zoro Select Clevis Pins