Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 9/16 in. dia., PK5
Mfr # U39797.056.0250
Zoro # G3393927
original price:
$11.59
23% off
new price: $8.85
/pk 5, $1.77/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.056.0250
- Zoro # G3393927
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Fastener Length | 2 in |
Length | 2 1/2 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.156 in |
Maximum Usable Length | 2 17/64 in |
Pin Diameter | 9/16 in |
Shank Length | 2 1/2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/16 in Shaft Dia, 5 PK (U36000.243.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (U51260.031.0037)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0300)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPSBPS-060)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- Zoro Select Clevis Pins