Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 7/8 in. dia.
Mfr # U39797.087.0250
Zoro # G3393699
original price:
$5.55
24% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.087.0250
- Zoro # G3393699
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 7/8 in |
Fastener Length | 2 1/2 in |
Length | 2 1/2 in |
Head Diameter | 1 in |
Pin Diameter | 7/8 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.203 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.198 in |
Maximum Usable Length | 2 13/64 in |
Shank Length | 2 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 13/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.050.0325)
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK25 (WWG-CLPZ-168)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK10 (WWGCLPZBP054)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0300)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- CURRENT TOOLS 254 Clevis Pin (254-107)
- Zoro Select Clevis Pins