Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39798.062.0600
Zoro # G2527677
product price: $25.69
/pk 5, $5.14/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.062.0600
- Zoro # G2527677
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 6 in |
Length | 6 in |
Maximum Hole Size | 0.156 in |
Maximum Usable Length | 5 17/64 in |
Shank Length | 6 in |
Pin Diameter | 5/8 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Head Diameter | 13/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 5 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U51700.018.0300)
- MIDWEST FASTENER 1/2"-13 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 3PK (34964)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U51205.056.0001)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0175)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK10 (WWGCLPZBP057)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- Zoro Select Clevis Pins