Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39797.062.0600
Zoro # G3393805
product price: $16.59
/pk 5, $3.32/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.062.0600
- Zoro # G3393805
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 6 in |
Length | 6 in |
Maximum Usable Length | 5 17/64 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Shank Length | 6 in |
Head Diameter | 13/16 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 5 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (186650)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01200.075.0450)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0225)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK5 (WWGCLPZBP063)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x5 In (1BAH5)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x2 1/2 L, PK25 (WWG-CLP-192)
- Zoro Select Clevis Pins