Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39797.062.0450
Zoro # G3393811
original price:
$17.90
24% off
new price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.062.0450
- Zoro # G3393811
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 4 1/2 in |
Length | 4 1/2 in |
Head Diameter | 13/16 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 3 49/64 in |
Shank Length | 4 1/2 in |
Maximum Hole Size | 0.156 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 5/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61915)
- TAPPERS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK (1596553)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0300)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0150)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0350)
- ZORO SELECT 5/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-055)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 (WWG-CLPZ-164)
- Zoro Select Clevis Pins