Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39797.062.0400
Zoro # G3393820
original price:
$20.26
15% off
new price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.062.0400
- Zoro # G3393820
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 4 in |
Length | 4 in |
Pin Diameter | 5/8 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Maximum Hole Size | 0.156 in |
Maximum Usable Length | 3 17/64 in |
Shank Length | 4 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 13/16 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 3 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-BR-PK1000)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE17)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0225)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0600)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Clevis Pin, Hdlss, 1/4 x1 1/32 L, w/2 Rings (WWG-HLPGRR-027)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (34725)
- Zoro Select Clevis Pins