Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39797.062.0350
Zoro # G3393839
original price:
$16.76
7% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.062.0350
- Zoro # G3393839
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 3 1/2 in |
Length | 3 1/2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Minimum Hole Size | 0.151 in |
Shank Length | 3 1/2 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 2 49/64 in |
Pin Diameter | 5/8 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.156 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0225)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0300)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 25/32 (WWG-HLPGRR-004)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16x3/4 In (WWG-CLPGS-001)
- Zoro Select Clevis Pins