Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/16 in. dia., PK25
Mfr # U39798.031.0225
Zoro # G3393026
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.031.0225
- Zoro # G3393026
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 1/4 in |
Length | 2 1/4 in |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Maximum Usable Length | 2 1/32 in |
Maximum Hole Size | 0.141 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 5/16 in |
Shank Length | 2 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 1/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024-BLANK)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY81)
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.021.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0250)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- BUYERS PRODUCTS Adjustable Yoke Ends From Buyers Products Are Machine Forged And Meet Sae Standards. Custom (B27088ANF)
- Zoro Select Clevis Pins