Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/16 in. dia., PK25
Mfr # U39798.031.0125
Zoro # G3393078
product price: $8.35
/pk 25, $0.33/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.031.0125
- Zoro # G3393078
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5/16 in |
Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Maximum Hole Size | 0.141 in |
Head Diameter | 7/16 in |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 1 1/32 in |
Pin Diameter | 5/16 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 1/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3/4 in Ht (U11362.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38080.050.0001)
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK (U17210.062.0231)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0400)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0100)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0075)
- ZORO SELECT Clevis Pin, Steel, 0.750x1 29/32, PK10 (WWG-CLPSAE-008)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015828-BX)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x2 3/8 In, PK10 (WWG-CLPZ-074)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- Zoro Select Clevis Pins