Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0450
Zoro # G3393726
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.075.0450
- Zoro # G3393726
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 4 1/2 in |
Length | 4 1/2 in |
Shank Length | 5 in |
Maximum Usable Length | 4 49/64 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Pin Diameter | 3/4 in |
Maximum Hole Size | 0.156 in |
Head Diameter | 1 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04100.025.0300)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.025.0275)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSFIA-100025USA-100BX)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0250)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3015112-BX)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0059)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0400)
- Zoro Select Clevis Pins