Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0400
Zoro # G3393735
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.075.0400
- Zoro # G3393735
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 4 in |
Length | 4 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 3/4 in |
Shank Length | 4 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 in |
Maximum Hole Size | 0.156 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Maximum Usable Length | 3 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51000.075.0550)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0070)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/2 In L (WWG-CLPZ-237)
- Zoro Select Clevis Pins