Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0375
Zoro # G3393741
product price: $5.79
/ea
Sold in multiples of 3 for $17.37
$17.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.075.0375
- Zoro # G3393741
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 3 3/4 in |
Length | 3 3/4 in |
Pin Diameter | 3/4 in |
Shank Length | 3 3/4 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Head Diameter | 1 in |
Minimum Hole Size | 0.151 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 3 33/64 in |
Maximum Hole Size | 0.156 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 33/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.212.0001)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38130.080.0001)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- ZORO SELECT Clevis Pin, Universal, 0.312x4 In, PK10 (WWG-CLPUZ-015)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 3/8 L, PK5 (WWG-CLPS-132)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0075)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN744M10X60)
- Zoro Select Clevis Pins