Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0350
Zoro # G3393750
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.075.0350
- Zoro # G3393750
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 3 1/2 in |
Length | 3 1/2 in |
Maximum Usable Length | 3 17/64 in |
Head Diameter | 1 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +0.01/-0.002 in |
Pin Diameter | 3/4 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.156 in |
Shank Length | 3 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- DISCO M6-1.00 Hex Head Cap Screw, Black 22 mm L (5698PK)
- FOREVERBOLT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBFHN1213P25)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0300)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0062)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- Zoro Select Clevis Pins