Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0250
Zoro # G3393787
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.075.0250
- Zoro # G3393787
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 2 in |
Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 3/4 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Maximum Usable Length | 2 17/64 in |
Head Diameter | 1 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (45684)
- ZORO SELECT Cage Nut, #8-32, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE4)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3015136-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L (WWG-CLPS-100)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- HHIP 0.011" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0011)
- Zoro Select Clevis Pins