Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/16 in. dia., PK25
Mfr # U39798.018.0250
Zoro # G3393315
product price: $7.49
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.018.0250
- Zoro # G3393315
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2 1/2 in |
Maximum Hole Size | 0.094 in |
Dimensional Standards | ASME B18.8.1 |
Shank Length | 2 1/2 in |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 2 23/64 in |
Minimum Hole Size | 0.088 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 2 23/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK (5KHC8)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0200)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0175)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0112)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc Plated, 1x5 In (WWG-CLPZ-143)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0300)
- Zoro Select Clevis Pins