Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/16 in. dia., PK25
Mfr # U39798.018.0150
Zoro # G3393349
product price: $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.018.0150
- Zoro # G3393349
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Maximum Usable Length | 1 23/64 in |
Minimum Hole Size | 0.088 in |
Maximum Hole Size | 0.094 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 5/16 in |
Pin Diameter | 3/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 23/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ZORO SELECT Fully Threaded Stud, 1-1/2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022977)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0062)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- Zoro Select Clevis Pins