Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/16 in. dia., PK25
Mfr # U39798.018.0125
Zoro # G3393358
product price: $5.19
/pk 25, $0.21/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39798.018.0125
- Zoro # G3393358
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Head Diameter | 5/16 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Minimum Hole Size | 0.088 in |
Maximum Usable Length | 1 7/64 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.094 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-573)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 85 mm Shaft Dia, 2 PK (M36000.085.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (FHS1XX0425-025P1)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0200)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0250)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0075)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0250)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x4 L (WWG-CLPZ-248)
- ZORO SELECT 1/4x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-045)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0137)
- Zoro Select Clevis Pins