Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/4 in. dia., PK25
Mfr # U39798.025.0125
Zoro # G3393236
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39798.025.0125
- Zoro # G3393236
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Maximum Hole Size | 0.094 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 1 7/64 in |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Pin Diameter | 1/4 in |
Minimum Hole Size | 0.088 in |
Shank Length | 1 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22080.087.0825)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0062)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0050)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0112)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN7445824)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- Zoro Select Clevis Pins