Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/2 in. dia., PK5
Mfr # U39797.050.0600
Zoro # G3393945
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.050.0600
- Zoro # G3393945
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 6 in |
Length | 6 in |
Pin Diameter | 1/2 in |
Shank Length | 6 in |
Maximum Usable Length | 5 49/64 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 5/8 in |
Maximum Hole Size | 0.156 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 5 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71076)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0200)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x2 In, PK10 (WWG-CLPZ-110)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0250)
- ZORO SELECT Precision Clevis Pin 1-13/16 Usable Lg (PIN3013132-BX)
- Zoro Select Clevis Pins