Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/2 in. dia., PK5
Mfr # U39797.050.0450
Zoro # G3393960
original price:
$11.97
13% off
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.050.0450
- Zoro # G3393960
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 4 1/2 in |
Length | 4 1/2 in |
Maximum Usable Length | 4 17/64 in |
Head Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +0.01/-0.005 in |
Shank Length | 4 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 4 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KFC)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0300)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0250)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- SUBURBAN BOLT AND SUPPLY 3/8 X 1-1/4 CLEVIS PIN (A0550240116CP)
- Zoro Select Clevis Pins