Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/2 in. dia., PK5
Mfr # U39797.050.0400
Zoro # G3393979
product price: $6.55
/pk 5, $1.31/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.050.0400
- Zoro # G3393979
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 4 in |
Length | 4 in |
Minimum Hole Size | 0.5 in |
Head Diameter | 5/8 in |
Shank Length | 4 in |
Maximum Hole Size | 0.156 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 3 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Minimum Usable Length Not Applicable, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.5 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1670)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK (61901)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 10 PK (UST235994)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33610.018.0064)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK5 (WWGCLPZBP063)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 (WWG-CLPS-135)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- Zoro Select Clevis Pins