Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/2 in. dia., PK10
Mfr # U39797.050.0137
Zoro # G2527729
product price: $7.85
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.050.0137
- Zoro # G2527729
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 1 3/8 in |
Length | 1 3/8 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 5/8 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Maximum Hole Size | 0.156 in |
Shank Length | 1 3/8 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 1 9/64 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 9/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121340)
- TAMPER-PRUF SCREWS 1/4-20 x 3/4in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainess Steel - 100 Pk (4.14234BS)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0225)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Cotter Pins 16 16PK (74847)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0600)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK10 (WWGCLPZBP053)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0100)
- ZORO SELECT Clevis Pin, Hdlss, 1/4 x1 1/32 L, w/2 Rings (WWG-HLPGRR-027)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0175)
- Zoro Select Clevis Pins